Beli karcher polisher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Single Disc MachineDeskripsi:Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.atribut:
- Part Number: 1.291-247.0
- Working Width (mm): 430
- Working height (mm): 90
- Working width of brushes (mm): 430
- Rated Input Power (W): 1500
- Brush contact pressure (g/cm²/kg): 30 / 43
- Brush Rotation Speed (rpm): 150
- Dimensions (LxWxH) (mm): 590x430x1180
- Drive Type: Mains operation
- Sound Pressure Level (dBA): 63
- Supply Voltage (V/Hz): 220 - 240 / 50
- KARCHER Professional Scrubber Polishers (Mesin Poles Lantai)Deskripsi:The BDP 50/1500 C has impressively compact dimensions and is very easy to manoeuvre thanks to its central auxiliary impeller. With a rotational speed of 1500 rpm, the device delivers brilliant polishing results. Simple control elements guarantee intuitive handling. The rotating guard prevents dust from swirling around. Dust is collected in a 1-litre, recyclable fabric filter bag by the passive suction system. The machine does not drift off course and enables travel in a straight line on a consistent basis, meaning maximum productivity. The adjustable handle guarantees a comfortable working height and can be folded to save on storage space. The trigger prevents the machine from being started up unintentionally – the device stops as soon as the handle is released. The floating pad driver plate automatically adjusts itself to the surface below. It is spring-loaded and guarantees optimum contact pressure. The optional spray-cleaning attachment kit ensures that cleaning agents are only sprayed where they are needed.atribut:
- Working Width (mm): 510
- Brush Contact Pressure (g/cm²): 4
- Rated Input Power (W): 1100
- Brush Rotation Speed (rpm): 1500
- Dimensions (LxWxH) (mm): 760x550x1250
- Drive Type: Mains Operation
- Maximum Area Performance (m²/hour): 900
- Supply Voltage (V/Hz): 230 / 50
- Weight with Accessories (kg): 35.4
- Working Width Vacuuming (mm): 560
- FALCO Scrubber Mini (Mesin Poles Lantai)atribut:
- Rated Voltage (V): DC24
- Working Width (m): 45.5
- Water Adjustable (cm): 50
- Work Efficiency (m²/hour): 1200
- Diameter Brush (cm): 22.8
- Battery Pack: 2x8Ah-24V
- Battery Weight (kg): 18.84 x 2
- Brush Motor: 2x200
- Brush Pressure (kg): 20
- Capacity (L): 4
- Noise Level (dB): 75
- Packing Size: 119x59x43
- Speed (rpm): 200
- Tank Capacity (L): 4.5
- Turning Radius (cm): 30
- Vacuum Degree (mbar): 120
- Water Adjustable (V): 200
- KARCHER Professional Scrubbers Single Disc Machines PackageDeskripsi:Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.atribut:
- Tank Weight (kg): 2.5
- Machine Weight (kg): 54
- Working Width (mm): 430
- Working height (mm): 90
- Brush Rotation Speed (rpm): 150
- Brush contact pressure (g/cm²/kg): 40/43
- Current Type (V/Hz): 220 - 240 / 50
- Drive Type: Mains operation
- Rated Input Power (W): 1500
- Sound Pressure Level (dBA): 63
- Working width of brushes (mm): 430
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Deskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)atribut:
- Working Width Brush (inch): 17
- KARCHER Professional Scrubber Polishers BDP 50/1500 C (Mesin Poles Lantai)atribut:
- Part Number: 1.291.141.0
- Rated Input Power (W): 1100
- Brush Speed (rpm): 1500
- Working Width (mm): 508
- Compatible for: Profesional floor care used
- Brush Contact Pressure (g/cm²): 4
- Current Type (V/Hz): 230/50
- Dimensions (mm): 760x550x1250
- Maximum Area Performance (m²/hour): 900
- Working Width Vacuuming (mm): 560
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- TASKI Polisher High Speed (Mesin Poles Lantai)atribut:
- Working Width (cm): 50
- Cable Length (m): 15
- Brush Pressure (N/cm²): 0.03
- Brush/Pad Speed (rpm): 1200
- HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
- HAMMER CASTER 400S Freely Car (Nylon Integral (B Entering) Wheel)atribut:
- Shape: Universal vehicle
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Plate type freewheel caster
- Material (Wheel): Nylon integral wheel (with radial ball bearing)
- Model : 400 S universal vehicle
- Stopper: None
- Wheel Type: Single wheel
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- KRISBOW Sikat Kasar untuk Mesin Polesatribut:
- Color: Black
- HEAVYPACK Semi-Auto Intellgent Weighing Filler 304 SSatribut:
- Packing Range: 10-600g
- Accuracy: ±0.2g
- Packing Speed (pcs/minute): 10-12
- Dimensions (cm): 45x30x87.5
- Feed/Weight Hopper (L): 17/1
- TENNANT Floor Scrubbers (Mesin Scrubber)Deskripsi:Compact floor scrubbers offer compact size and lightweight construction for improved ergonomics and portability. Their small size cleans effectively in areas with limited space.atribut:
- UNSPSC: 47131802
- Battery Chemistry: Lithium Ion
- Battery Running Time (minute): 50
- Cleaning Path (inch): 11
- Deck Style: Disk
- Estimated Battery Run Time (minute): 50
- Includes Batteries: Yes
- Maximum Brush Pressure (lbs): 26
- Maximum Brush Speed (rpm): 160
- Power Source: Battery
- Recovery Tank Capacity (gal): 1.3
- Series: CS5
- Solution Tank Capacity (gal): 1.3
- Sound Level (dBA): 63
- Style: Walk Behind
- Vacuum Motor (HP): 0.13
- IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Size (g): 70
- HAMMER CASTER Caster Nylon Rigid (Kastor Nilon)atribut:
- Neck Type: off
Daftar Harga karcher polisher Terbaru October 2026
| KARCHER Professional Single Disc Machine | Rp10.999.900 |
| KARCHER Professional Scrubber Polishers (Mesin Poles Lantai) | Rp48.999.900 |
| FALCO Scrubber Mini (Mesin Poles Lantai) | Rp90.999.900 |
| KARCHER Professional Scrubbers Single Disc Machines Package | Rp15.999.900 |
| KRISBOW Scrubber & Polisher (Mesin Poles Lantai) | Rp10.999.900 |
| Innotechs Polisher Machine Low Speed (Mesin Poles Lantai) | Rp5.999.900 |
| Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai) | Rp7.999.900 |
| KARCHER Professional Scrubber Polishers BDP 50/1500 C (Mesin Poles Lantai) | Rp44.999.900 |
| HAMMER CASTER Caster Nylon Swivel (Kastor Nilon) | Rp53.900 |
| KARCHER Professional Wet & Dry Cleaners (Penyedot Debu) | Rp3.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/5jP107005199-1.jpg)
/2iP107410090-1.jpg)

/gtP101517605-6.jpg)
/2bP103083083-4.jpg)
/P103044057-1.jpg)
/P101543116-1.jpg)
/P102083338-1.jpg)
/P101543543-1.jpg)
/o2P107116866-1.jpg)
/c9P105418441-1.jpg)
%20Wheel)/P102885554-1.jpg)
/dvP101543499-2.jpg)


/g9P109309585-1.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/9aP107802334-2.jpg)
/9lP102083345-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)